Abbotsford
kilgob3g23cn34

HUBBELL GOB3-G23C N34 120V Killark® Pilot Light, Green

Price $321.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GOB3-G23C N34
Documents Documents

Description

Operators are all aluminum except for certain movable parts which are stainless steel, all other parts such as screws are either stainless steel or plated steel. Threaded bodies are all 3/4"-14 NPSM thread. Control stations can be grouped into a single assembly thus reducing installation time and cost. Junction boxes may be used to mount operators along with glass lens for viewing internally mounted meters. Additional relays, timers, terminal blocks, or other equipment may also be internally mounted to provide a single centralized control unit.

Specifications

Brand Name Killark Item Name Pilot Light Operator
Type Long Blank Voltage Rating 110 - 120 V
Amperage Rating 25 mA Wattage 3 W
Lens Color Green Dimensions 5-3/8 in L x 1-35/64 in W x 1-35/64 in H
For Use With B7E, EXB, XJB, DB, SWB, and GCS Series Boxes and B7, Y7 Starter Enclosures Standards CSA Certified, UL Listed
Application For Use in Hazardous Locations UPC 783936997186

Packages

1 - UNIT - 1 2160 - SKID - 2160