IDEC AL6M-P4P-A P/L AMB 16mm 24VDC
Description
Pilot light for use with A6 series pushbutton. LED illumination. IP40 (dustproof).
Specifications
Brand Name | IDEC | Item Name | Pilot Light |
Type | Round | Voltage Rating | 24 VAC/VDC |
Lamp Type | LED | Lens Color | Amber |
Series/Model | A6 | Nominal Diameter | 16 mm |
Terminal Connection | Solder Lug | Enclosure Type | IP65 |
For Use With | A6 Series Pushbutton | Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |