
PASS & SEYMOUR 2151RED 120/277V Neon Pilot Light, Red
Description
NEON PILOT LT RED
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Indicator Pilot Light | Type | Pilot Light |
Voltage Rating | 120 V | Mounting Type | Wall |
Base Material | Thermoplastic | Standards | UL Listed |
Application | Commercial Applications | UPC | 785007804010 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4000 - SKID - 4000 |