EATON 10250T4525 2 Position 30mm Eaton Cutler-Hammer Joy Stick Operator
Description
The device mounts in the standard 30.5 mm mounting hole. Allow sufficient panel space for lever movement. The maximum travel of the knob operator (full up to full down) is 2.2 in (24°) momentary, 2.5 in (30°) maintained, but ample space for lever operation must be allowed. These operators are field convertible from momentary to maintained operation or vice versa.
Specifications
Brand Name | Cutler Hammer | Item Name | Joystick Operator without Latch |
Type | Heavy Duty | Number of Positions | 2 |
Series | 10250T | Contact Mode | Maintained |
Size | 30.5 mm | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13, IP65 |
Standards | UL Listed, CE, CSA Certified | Application | Electrical Assemblies, Panels and EOEM |
UPC | 782113137278 |
Packages
1 - UNIT - 1 |