EATON M22-WJ4/K40 29.5mm Eaton Moeller M22 Joystick Operator, Black
Description
Available in four-position and two-position. Two switch point option allows for two contacts in each direction (up to eight total contacts in one operator). Capable of communicating via ASi protocol with Asi adapter modules.
Specifications
Brand Name | Eaton | Item Name | Joystick |
Type | Momentary | Number of Positions | 4 |
Enclosure Type | IP66 | Mounting Type | Hole |
Material | Plastic | Color | Black |
Environmental Conditions | -25 to 70 °C | For Use With | M22 Series Joysticks |
Application | For Industrial Application | UPC | 621037201354 |
Packages
1 - UNIT - 1 |