ABB 104PJD53 10Amp 600V 5 Position GE Controls Joy Stick
Description
Joystick. For pilot and signalling device. 5-position. Heavy-duty 30.5 mm watertight/oiltight special operators. 10 A, 600 VAC/DC. Momentary release type. NEMA type-1/3/3R/4/4R/12/13.
Specifications
Brand Name | GE | Item Name | Joystick Operator |
Type | Heavy-Duty, Oiltight/Watertight | Voltage Rating | 600 VAC |
Power Supply | 10 A | Number of Positions | 5 |
Contact Mode | Momentary, Maintained | Size | 30.5 mm |
Enclosure Type | NEMA 1, 3, 3R, 4, 4R, 12, 13 | Application | For Pilot and Signalling Device |
Packages
1 - UNIT - 1 |