![gecp9cmn4f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358894.jpg?preset=medium)
ABB P9CMN4F 5-Position Maintained Joystick
Description
Heavy-duty 22.5 mm watertight/oil-tight joystick. 10 A at 600 VAC, 2.5 A at 300 VDC. 5-position. Maintained all positions. Round polished chrome operator. Nitride rubber boot.
Specifications
Brand Name | GE | Item Name | Joystick |
Type | Heavy-Duty | Voltage Rating | 300 VDC, 600 VAC |
Power Supply | 2.5 A, 10 A | Number of Positions | 5 |
Series | P9 Series | Contact Mode | Momentary |
Operator Type | Short Lever | Size | 22.5 mm |
Enclosure Type | NEMA | Finish | Polished Chrome |
Standards | CSA Certified, UL Listed | UPC | 017018907207 |
Packages
1 - UNIT - 1 |