ABB P9CMN2T 3-Position Joystick
Description
Heavy-duty 22.5 mm watertight/oil-tight joystick. 10 A at 600 VAC, 2.5 A at 300 VDC. 3-position. Momentary all positions. Round polished chrome operator. Nitride rubber boot.
Specifications
Brand Name | GE | Item Name | Joystick |
Type | Heavy-Duty | Voltage Rating | 300 VDC, 600 VAC |
Power Supply | 2.5 A, 10 A | Number of Positions | 3 |
Series | P9 Series | Contact Mode | Momentary |
Operator Type | Short Lever | Size | 22.5 mm |
Enclosure Type | NEMA | Finish | Polished Chrome |
Standards | CSA Certified, UL Listed | UPC | 017018907016 |
Packages
1 - UNIT - 1 |