EATON 30mm Eaton Cutler-Hammer Legend Plate inchJog inch, Black Field
Description
10250t, Standard, Square, Used With 10250t Series, Pushbutton Operators And Indicating Lights, Black Field, Jog, White Letters, 3/16 Inch High Letter Size
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Color | Black with White Legend Text |
Series/Model | 10205T | Shape | Square |
Legend | JOG | Dimensions | 1.7 x 1.7 x 0.1 in |
For Use With | 10250T Series Push Button Operators and Indicating Lights | Standards | CE, CSA Certified, UL Listed |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113360386 |
Packages
1 - UNIT - 1 |