EATON 10250TS37 30mm Square Legend Plate, Red
Description
SPECIAL FEATURES:? Used with 10250T Series? Pushbutton Operators and Indicating Lights? Type: Standard? Field Color: Red? Legend: Blank legend? Lettering Color: White? Size: Square? Series: 10250T? Used With: 10250T Series, Pushbutton? Operators and Indicating Lights
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Nominal Diameter | 30 mm |
Material | Aluminum | Color | Red |
Shape | Square | Legend | Blank |
Dimensions | 1.7 in L x 1.7 in W x 1 in H | For Use With | 10250T Series 30.5 mm Push Button Operators and Indicating Lights |
Standards | UL Listed, CSA Certified, CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113360560 |
Packages
1 - UNIT - 1 |