EATON 30mm Eaton Cutler-Hammer Legend Plate inchStart inch, Black Field
Description
Legend plates with standard markings for pushbutton operators and indicating lights standard.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Material | Aluminum |
Color | Black with White Text | Shape | Square |
Legend | START | Dimensions | 43.18 x 43.18 x 2.54 mm |
For Use With | 10250T Series Pushbutton Operators and Indicating Lights | Standards | UL Listed, CE, CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113360522 |
Packages
1 - UNIT - 1 |