EATON 30mm Eaton Cutler-Hammer Legend Plate inch h and-Off-Auto inch, Black Field
Description
Legend plates for selector switch and roto-push operators standard size.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Material | Aluminum |
Color | Black, White | Series/Model | 10250T |
Shape | Square | Legend | HAND OFF AUTO |
Dimensions | 1.7 in L x 1.7 in W x 0.1 in H | For Use With | 10250T Series Selector Switch and Roto-Push Operators |
Standards | UL Listed, CSA Certified, CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113360706 |
Packages
1 - UNIT - 1 |