EATON 10250TS74 30mm Eaton Cutler-Hammer Aluminum Square Legend Plate, Black Field
Description
Square legend plate. DOWN-legend, used with 10250t series pushbutton operators and indicating lights.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Series/Model | 10205T |
Shape | Square | Legend | DOWN |
Dimensions | 1.7 x 1.7 x 0.1 in | For Use With | 10250T Series Push Button Operators and Indicating Lights |
Standards | CE, CSA Certified, UL Listed | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113360799 |
Packages
1 - UNIT - 1 |