Abbotsford
cthdpm22sstgb0

EATON M22S-ST-GB0 22mm Cutler-Hammer STOP Legend Plate, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22S-ST-GB0

Description

Legend plate with STOP inscription for use with 22.5 mm pushbuttons and indicating lights.

Specifications

Brand Name Eaton Item Name Legend Plate
Type Flat, Etched Color White
Series/Model M22 Shape Rectangular
Legend STOP Dimensions 1.18 in W x 1.97 in H
Standards CCC Certified, CSA Certified, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R Application For Illuminated Push Buttons and Indicator Light
UPC 786685277295

Packages

1 - UNIT - 1