
EATON M22S-ST-GB7 Cutler-Hammer Legend Plate RUN for M22 Push Buttons
Description
Legend plate with RUN inscription for use with 22.5 mm pushbuttons and indicating lights.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Flat | Color | White |
Series/Model | M22 | Shape | Rectangular |
Legend | RUN | Dimensions | 1.38 in |
For Use With | 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light | Includes | Legend Plate Holder with Insert |
Standards | CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685277370 |
Packages
1 - UNIT - 1 |