
EATON M22S-ST-GB0 22mm Cutler-Hammer Legend Plate STOP for M22 Push Buttons
Description
Legend plate with STOP inscription for use with 22.5 mm pushbuttons and indicating lights.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Flat, Etched | Color | White |
Series/Model | M22 | Shape | Rectangular |
Legend | STOP | Dimensions | 1.18 in W x 1.97 in H |
Standards | CCC Certified, CSA Certified, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R | Application | For Illuminated Push Buttons and Indicator Light |
UPC | 786685277295 |
Packages
1 - UNIT - 1 |