EATON 22mm Eaton Cutler-Hammer Legend Plate inchMAN/AUTO inch
Description
Legend plate inserts for pushbuttons and double pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | M22 | Series/Model | M22 |
Legend | MAN. AUTO | Dimensions | 1.38 in |
For Use With | 22 mm Push Button, Double Push Button | Includes | Legend Plate Holder with Insert |
Standards | CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685277431 |
Packages
1 - UNIT - 1 |