
EATON M22S-ST-D12 22mm Cutler-Hammer HAND/O/AUTO Legend Plate or M22 Push Buttons
Description
Legend plate with HAND/O/AUTO inscription for use with 22.5 mm modular pushbutton selector switches.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Flat, Etched | Color | White |
Series/Model | M22 | Shape | Rectangular |
Dimensions | X X 1.3800 IN | Enclosure Type | IP66, NEMA 4X, 13 |
For Use With | 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light | Standards | CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified |
Application | Automation and Logic Control Equipment | UPC | 786685277271 |
Packages
1 - UNIT - 1 |