C-H M22-XST LEGEND PLATE INSERT
Description
Insert plate aluminium-coloured, no inscription.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | Insert Label | Type | Blank |
Material | Aluminum | Color | Silver |
Series/Model | M22 | Shape | Rectangular |
Dimensions | 27 mm W x 18 mm H | Enclosure Type | IP66, NEMA 4X, 13 |
For Use With | Modular Push Button | Standards | CSA Certified, CCC, Lloyd's Register Certified, Bureau Veritas, GoST-R, CE |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 786685277226 |
Packages
1 - UNIT - 1 |