EATON M22-XST-GB5 22mm Cutler-Hammer Pushbutton Legend Plate Insert, OFF, Black
Description
Legend plate insert.
Specifications
Brand Name | Cutler Hammer | Item Name | Legend Plate |
Type | Insert | Series/Model | M22 |
Legend | OFF | Dimensions | 0.01 x 0.01 x 0.01 in |
For Use With | 22.5 mm Push Buttons | Standards | CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685277325 |
Packages
1 - UNIT - 1 |