EATON M22-XZK-GB99 Cutler-Hammer Emergency Stop Label For Use With RMQ Titan Series
Description
Rectangular yellow legend plate with EMERGENCY-STOP inscription for use with 22.5 mm Emergency-stop operators.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Flat | Color | Yellow |
Series/Model | M22 | Shape | Rectangular |
Legend | EMERGENCY STOP | Dimensions | X X 1.9685 IN |
Enclosure Type | IP66, NEMA 4X, 13 | For Use With | 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light |
Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified | Application | Automation and Logic Control Equipment |
UPC | 786685277189 |
Packages
1 - UNIT - 1 |