Eaton Cutler-Hammer M22 Emergency-Stop Operator Modular Pushbutton Legend Plate French, Yellow
Description
French label.
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | French | Color | Yellow |
Series/Model | M22 | Shape | Rectangular |
Legend | ARRÊT D'URGENCE | Dimensions | 33 x 50 mm |
Enclosure Type | IP66 | Standards | CSA Certified, RoHS Compliant, UL Listed |
UPC | 015082164731 |
Packages
1 - UNIT - 1 |