
ABB CBK-NPE19 Legend Plate Start
Description
Engraved Fixed Aluminum Legend Plate, Text Start
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Type | Engraved Fixed | Nominal Diameter | 0.87 in |
Material | Aluminum | Color | Silver Gray |
Legend | START | Dimensions | 29.6 mm W x 39 mm H |
For Use With | Pushbuttons | UPC | 888614039223 |
Packages
1 - UNIT - 1 |