Abbotsford
abbcbknpe34

ABB CBK-NPE34 Engraved Fixed Aluminum Legend Plate, Text Fault

Price $5.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CBK-NPE34

Description

Engraved Fixed Aluminum Legend Plate, Text Fault.

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend FAULT Dimensions 29.6 mm W x 39 mm H
For Use With Push Button UPC 888614033566

Packages

1 - UNIT - 1