Abbotsford
abbcbknpf26

ABB CBK-NPF26 Engraved Fixed Aluminum Legend Plate, Text Man/Hors/Auto

Price $5.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CBK-NPF26

Description

Engraved Fixed Aluminum Legend Plate, Text Man/Hors/Auto.

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend MAN/HORS/AUTO Dimensions 29.6 mm W x 39 mm H
For Use With Push Button UPC 888614035317

Packages

1 - UNIT - 1