
ABB MA6-1079 15mm x 27mm Legend Plate Holder for 2-Position Selector Switches Automatic
Description
15x27 mm, Insert to legend plate holder for 2-position selector switches with text: pos21: Hand and pos22: Auto,
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Type | Compact and Modular Range | Material | Laminate |
Color | Aluminum | Series/Model | MA6 |
Shape | Rectangle | Legend | POS21: HAND and POS22: AUTO |
Dimensions | 15 x 27 mm | For Use With | M2SS1, M2SS3,, M2SS4, M2SS6,, M2SSK1, M2SSK2, M2SSK3, C2SS1, C2SS3 2-Position Selector Switches |
Standards | RoHS EU Directive 2002/95/EC August 18, 2005 and amendment | UPC | 888614201859 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |