
ABB MA6-1023 22mm Emergency Stop Legend Plate
Description
Rectangular one seat legend plate without text in yellow plastic for emergency stop with text: Emergency Stop.
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Material | Plastic | Color | Yellow |
Shape | Rectangular | Legend | EMERGENCY STOP |
Dimensions | 0.06 m L x 0.04 m W x 0.001 m H | For Use With | 22 mm Push Buttons |
UPC | 888614201668 |
Packages
1 - UNIT - 1 |