ABB 104PXN3B 10Amp 600VAC GE Controls Nameplate Blank
Description
Standard Lithographed Nameplate with BLANK (Sizes 1-5) marking and extra large automotive 2.4 inch height, 2.44 inch width (Size 3) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Blank, Extra Large Automotive, Standard Lithographed | Nominal Diameter | 30.5 mm |
Series/Model | CR104P Series | Dimensions | 2.44 in W x 2.4 in H |
Application | For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices |
Packages
1 - UNIT - 1 |