ABB 104PXN1BB001 GE Controls Blank Nameplate, Black
Description
Non-standard Engraved Nameplate with BLANK, field 1: 13 maximum characters per field and standard 1.98 inch height, 1.93 inch width (Size 1) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Blank, Non-standard Engraved | Nominal Diameter | 30.5 mm |
Material | Metal | Color | Black |
Series/Model | CR104P Series | Shape | Rectangular |
Dimensions | 1.93 in W x 1.98 in H | Application | For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices |
Packages
1 - UNIT - 1 |