
ABB 104PXN1BP010 10Amp 600VAC GE Controls Nameplate FAST, Black/Silver
Description
Standard Lithographed Nameplate with FAST marking and standard 1.98 inch height, 1.93 inch width (Size 1) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Standard Lithographed Marking | Nominal Diameter | 30.5 mm |
Color | Black | Series/Model | CR104P Series |
Shape | Rectangular | Legend | FAST |
Dimensions | 1.93 in W x 1.98 in H | Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant |
Application | For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices |
Packages
1 - UNIT - 1 |