ABB 104PXN1BP024 10Amp 600VAC GE Controls Nameplate OFF, Black/Silver
Description
Standard Lithographed Nameplate with OFF marking and standard 1.98 inch height, 1.93 inch width (Size 1) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Standard Lithographed Marking | Nominal Diameter | 30.5 mm |
Material | Aluminum | Color | Black, Silver |
Series/Model | CR104P Series | Shape | Rectangular |
Legend | OFF | Dimensions | 1.93 in W x 1.98 in H |
Application | For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices |
Packages
1 - UNIT - 1 |