ABB 104PXN1BP032 30mm CR104P Series Aluminum Rectangular Reverse Legend Plate, Black/Silver
Description
Reverse Legend Plate Rectangular Background Color Black/Silver.FEATURES:- Material: Aluminum- Height: 1.98 inches - Width: 1.93 Inches
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Standard | Nominal Diameter | 30-1/2 mm |
Material | Aluminum | Color | Black |
Shape | Rectangular | Legend | REVERSE |
Dimensions | 1.93 in W x 1.98 in H | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
For Use With | CR104P Pushbuttons |
Packages
1 - UNIT - 1 |