ABB 1.93x1.93 inch GE Controls Nameplate HAND OFF AUTO
Description
Standard Lithographed Nameplate with HAND OFF AUTO marking and standard 1.98 inch height, 1.93 inch width (Size 1) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Standard | Nominal Diameter | 30-1/2 mm |
Material | Aluminum | Color | Black |
Shape | Rectangular | Legend | HAND OFF AUTO |
Dimensions | 1.93 in W x 1.98 in H | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
For Use With | CR104P Pushbuttons | UPC | 783166291313 |
Packages
1 - UNIT - 1 |