ABB 104PXN2R 10Amp 600VAC GE Controls Nameplate BLANK LARGE, Red
Description
Standard Lithographed Nameplate with BLANK (Red, sizes 1-5) marking and large 1.98 inch height, 2.63 inch width (Size 2) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Blank, Large Joystick, Standard Lithographed | Nominal Diameter | 30.5 mm |
Series/Model | CR104P Series | Dimensions | 2.63 in W x 1.98 in H |
Application | For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices |
Packages
1 - UNIT - 1 |