ABB 104PXN4B 10Amp 600VAC GE Controls Nameplate BLANK LARGE, Red
Description
Standard Lithographed Nameplate with BLANK (Sizes 1-5) marking and small joystick 2.32 inch height, 2.32 inch width (Size 4) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.
Specifications
Brand Name | GE | Item Name | Nameplate |
Type | Blank, Small Joystick, Standard Lithographed | Nominal Diameter | 30.5 mm |
Series/Model | CR104P Series | Dimensions | 2.32 in W x 2.32 in H |
Application | For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices |
Packages
1 - UNIT - 1 |