ABB General Electric inch h AND AUTOMATIC inch Standard Metal Nameplate
Description
Metal nameplate with Hand Auto marking.
Specifications
Brand Name | Emerson | Item Name | Nameplate |
Type | Standard | Material | Metal |
Color | Black | Shape | Round |
Legend | Hand Auto | Enclosure Type | IP66, NEMA 1/3/3R/3S/4/4X/12/13 |
For Use With | P9 Series 22 mm Push Buttons | UPC | 783166583524 |
Packages
1 - UNIT - 1 |