ABB INDUSTRIAL SOLUTIONS P9ACP2N261 General Electric inch h AND OFF AUTOMATIC inch Standard Metal Nameplate
Description
Heavy-duty 22.5 mm watertight/oiltight NEMA pilot device.
Specifications
Brand Name | GE | Item Name | Push Button Nameplate |
Type | Standard, Round | Nominal Diameter | 22.5 mm |
Material | Metal | Color | Black |
Legend | HAND OFF AUTO | For Use With | P9 Series Push Button |
Standards | IP66 Rated, NEMA 1/3/3R/3S/4/4X/12/13 | Application | For Electrical Distribution and Control |
UPC | 783166554302 |
Packages
1 - UNIT - 1 |