![sie3su19000ac160dh0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143574192.jpg?preset=medium)
SIEMENS 3SU19000AC160DH0 Sirius Act Labeling Plate
Description
Backing plate consist of a black molded-plastic label holder and a labelling plate (black with white print or silver-coloured with black print) for sticking or snapping in place. The inscription is in upper/lower case, all words begin with upper case letters. According to ISO 7000 or IEC 60417.
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Labeling Plate | Material | Plastic |
Color | Black (Plate), White (Text) | Shape | Rectangular |
Legend | Off On | Dimensions | 27 mm W x 12.5 mm H |
For Use With | Label Holder | Standards | IP66, IP67, IP69 (IP69K), DIN EN 61373 Specified, UL Listed, EAC, CE, CSA Certified |
UPC | 804766076084 |
Packages
1 - UNIT - 1 |