![sie3su19000af160aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183198434.jpg?preset=medium)
SIEMENS 3SU19000AF160AA0 Labeling Plate without Inscription Flat
Description
Labelling plate can be attached to enclosures with cut-outs for labels. There are versions in black with white print or silver-coloured with black print. The inscription is in upper/lower case, all words begin with upper case letters. According to ISO 7000 or IEC 60417.
Specifications
Brand Name | Siemens | Item Name | Labeling Plate without Inscription |
Type | Flat | Material | Plastic |
Color | Black | Shape | Square |
Legend | BLANK | Dimensions | 22 mm W x 22 mm H |
UPC | 804766078057 |
Packages
1 - UNIT - 1 |