SIEMENS 52NL04 LEGEND PLATE CL51/CL52LRG STOP
Description
Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.
Specifications
Brand Name | Siemens | Sub Brand | Class 52 |
Item Name | Legend Plate | Type | Illuminated |
Material | Brushed Aluminum | Legend | STOP |
Dimensions | 2 in W x 1-7/16 in H | For Use With | Class 51 and Class 52 Pushbuttons |
Standards | CSA LR-6535, UL E22655 | Application | Approved for use with both Class 51 and Class 52 devices. |
UPC | 783087094758 |
Packages
1 - UNIT - 1 |