SIEMENS 52NL02 LEGEND PLATE CL51/CL52LRG BRUSHED ALUM
Description
Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.
Specifications
Brand Name | Siemens | Sub Brand | Class 52 |
Item Name | Blank Legend Plate | Type | Illuminated |
Material | Brushed Aluminum | Dimensions | 2 in W x 1-7/16 in H |
For Use With | Class 51 and Class 52 Pushbuttons | Standards | CSA LR-6535, UL E22655 |
Application | Approved for use with both Class 51 and Class 52 devices. | UPC | 783087094673 |
Packages
1 - UNIT - 1 |