
SIEMENS 52NL14 LEGEND PLATE CL51/CL52LRG RESET
Description
Accessory for Class 51 & 52 Legend Plate, Brushed Aluminum Large (1 1/4" x 2") Inscription: Reset
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Legend Plate | Type | Large |
Material | Aluminum | Color | Black |
Legend | Reset | Dimensions | 1-1/4 in W x 2 in H |
For Use With | Class 51 and Class 52 Pushbuttons | UPC | 783087094864 |
Packages
1 - UNIT - 1 |