
SIEMENS 52NL11 Class 52 Legend Plate Large
Description
Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Legend Plate | Type | Large |
Nominal Diameter | 30 mm | Material | Aluminum |
Legend | ON | Dimensions | 1-7/16 x 2 in |
For Use With | Class 51 and Class 52 Devices | Standards | UL Listed, CSA Certified, UL File Number E22655 and CSA File Number LR6535 |
Application | Approved for use with both Class 51 and Class 52 devices. | UPC | 783087094833 |
Packages
1 - UNIT - 1 |