
SIEMENS 52NL37 Class 52 Legend Plate Non-Illuminated, Flat UL File Number E22655, CSA File Number LR6535
Description
Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Legend Plate | Type | Non-Illuminated, Flat |
Material | Aluminum Alloy | Legend | HAND OFF AUTO |
For Use With | Both Class 51 and Class 52 Devices | Standards | UL File Number E22655, CSA File Number LR6535 |
Application | Approved for use with both Class 51 and Class 52 devices. | UPC | 783087095106 |
Packages
1 - UNIT - 1 |