SIEMENS 52NL31 Class 52 Legend Plate Non-Illuminated UL E22655, CSA LR6535
Description
Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Legend Plate | Type | Non-Illuminated |
Material | Aluminum | Color | Brushed Aluminum |
Shape | 1/2 Round | Legend | FORWARD-REVERSING |
Dimensions | 2 in W x 1-1/4 in H | For Use With | 30 mm Heavy Duty, Watertight/Oiltight Class 51 and 52 Pushbutton Units and Indicator Lights |
Standards | UL E22655, CSA LR6535 | Application | Approved for use with both Class 51 and Class 52 devices. |
UPC | 783087095045 |
Packages
1 - UNIT - 1 |