
DUCT-O-WIRE L8-S-1 8 Button Single Speed Duct-O-Wire Canada L Series Shallow Enclosure for Crane
Description
L Series Pendant 8 Push Button Stations, • Multi-Step Cord Grip for 4 to 24 Conductor Cable, • NEMA 1, 3, 4, 4X and 12, • UL Listed and CSA Approved, • Slim Back Profile (S) for Ergonomic Look Feel, • Deep Back (D) Profile for Extra Wiring Space, • Strain Relief Hook and Cable Clamp Set, • Large Variety of Accessory Switches Available, • Replaceable Neoprene Boots, • Easy to Read Legend Plates, • Polypropylene Construction
Specifications
Brand Name | Duct-O-Wire | Item Name | Pendant Station |
Type | Slim | Number of Push Buttons | 8 |
Number of Speeds | 1 | Enclosure Type | NEMA 1, 3, 4, 4X and 12 |
Dimensions | 17.75 in L x 3.13 in W x 2 in D | Material | Polypropylene |
Series/Model | L | Number of Holes | 8 |
Standards | UL Listed, CSA Certified | Application | For Crane |
Packages
1 - UNIT - 1 |