WOODHEAD 5058-1 8-Button 1-Speed NEMA 4X Plastic Pendant Station
Description
Super-Safeway™ Eight Button Single Speed Pendant, Mechanically Interlocked, 1 N.O. Contact Each
Specifications
Brand Name | Woodhead | Sub Brand | Super-Safeway |
Item Name | Push Button Pendant Station | Type | Mechanically Interlocked, Single Speed |
Number of Push Buttons | 8 | Contact Configuration | 1 NO |
Material | Polycarbonate | Standards | NEMA 4X |
UPC | 786788415457 |
Packages
1 - UNIT - 1 |