![siedst3sp2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880263.jpg?preset=medium)
SIEMENS CANADA DST3SP2 10Amp 150V Siemens Pendant Station 3-Units, Dual Speed Control, Polyester
Description
Factory assembled pendant station. Ergonomically and aesthetically designed housings reduces operator fatigue.¿ Sturdy, shock and impact resistant fibre glass polyester resin reinforced housing. Rubber boots cover momentary operator heads to prevent entry of foreign matter. EEMAC 4, IP65 dust and oil tight enclosure. 10 A 150 VAC rated contact blocks.
Specifications
Brand Name | Siemens | Item Name | Pendant Station |
Type | 3-Unit | Number of Speeds | 2 |
Enclosure Type | EEMAC 4 | Material | Fiberglass/Polyester |
Degree of Protection | IP65 | UPC | 662862048721 |
Packages
1 - UNIT - 1 |