EATON 10250ED1241 30mm Eaton Cutler-Hammer Shroud Half Round for Jumbo Push Button
Description
*cuha 10250ed1241 30mm Pb Half Shroud
Specifications
Brand Name | Eaton | Item Name | Half Shroud |
Type | 10250T | Series/Model | 10250T |
Color/Finish | Yellow | Dimensions | 4 in L x 5-1/2 in W x 4 in H |
For Use With | 30 mm Mushroom Head Push Button Operator | Standards | CSA Certified, UL Listed, RoHS Compliant, CE Certified |
Application | For Stationary Machinery and Equipment Outside Factory | UPC | 782113943329 |
Packages
1 - UNIT - 1 |