EATON M22-LED-R 12-30V Eaton Cutler-Hammer Lamp Rock, Red
Description
Light unit LED with screw terminal type 12–30 Vac/dc.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Light Unit | Voltage Rating | 12 - 30 VAC/VDC |
Lamp Type | LED | Lens Color | Red |
Series | M22 | Nominal Diameter | 22.5 mm |
Terminal Type | Screw | Enclosure Type | IP66, NEMA 4X, 13 |
Dimensions | 1.4600 IN X 1.1800 IN X 1.0300 IN | Standards | CSA, CCC CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685277578 |
Packages
1 - UNIT - 1 |